Shop All Lab Strainers
Celltreat
Cell Strainer, 4cm L, 40 micronm, PK50
Mfr # 229481
Zoro # G3894795
product price: $84.79
/pk 50, $1.70/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 cm
- Special Features Elongated Gripping Tab on Housing for Easy Handling, Extended Lip on Housing Enables Aseptic Handling with Forceps
- Pore Size 40 um
- AccessoryType Cell Strainer
- Accessory Type Cell Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229481
- Zoro # G3894795
- Country of Origin China
- Category Lab Strainers
Dimensions
Length | 4 cm |
Pore Size | 40 um |
Overall Length | 1 1/2 in |
Details
Item | Cell Strainer |
Special Features | Elongated Gripping Tab on Housing for Easy Handling, Extended Lip on Housing Enables Aseptic Handling with Forceps |
AccessoryType | Cell Strainer |
Accessory Type | Cell Strainer |
For Use With | Conical Tubes |
Description
Cell Strainer, Accessory Type Cell Strainer, For Use With Conical Tubes, Overall Length 1 1/2 in, Special Features Elongated Gripping Tab on Housing for Easy Handling, Extended Lip on Housing Enables Aseptic Handling with Forceps, Pore Size 40 um, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- QORPAK Bottle Grad Beaker Round 60 ml, PK48 (GLC-01472)
- MIDWEST FASTENER 1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK (64464)
- CELLTREAT Cell Strainer, 4cm, 70 micronm, PK50 (229483)
- CELLTREAT Cell Strainer, 4cm, 100 micronm, PK50 (229485)
- CELLTREAT Cell Strainer Pestle, PK50 (229480)
- BIOLOGIX USA Cell Strainer, 40um Mesh, Purple, 100/pk, 100PK (162425-100)
- BIOLOGIX USA Cell Strainer, 100um Mesh, Green, 100/pk, 100PK (162427-100)
- Celltreat Lab Filters & Sieves