Shop All Lab Strainers
Celltreat
Cell Strainer, 4cm, 40 micronm, PK50
Mfr # 229482
Zoro # G3894786
product price: $81.55
/pk 50, $1.63/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Elongated Gripping Tab on Housing for Easy Handling, Extended Lip on Housing Enables Aseptic Handling with Forceps
- Pore Size 40 um
- Length 4 cm
- AccessoryType Cell Strainer
- For Use With Conical Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229482
- Zoro # G3894786
- Country of Origin China
- Category Lab Strainers
Dimensions
Pore Size | 40 um |
Length | 4 cm |
Overall Length | 1 1/2 in |
Details
Special Features | Elongated Gripping Tab on Housing for Easy Handling, Extended Lip on Housing Enables Aseptic Handling with Forceps |
Item | Cell Strainer |
AccessoryType | Cell Strainer |
For Use With | Conical Tubes |
Accessory Type | Cell Strainer |
Description
Cell Strainer, Accessory Type Cell Strainer, For Use With Conical Tubes, Overall Length 1 1/2 in, Special Features Elongated Gripping Tab on Housing for Easy Handling, Extended Lip on Housing Enables Aseptic Handling with Forceps, Pore Size 40 um, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Casserole, Porcelain, Glzd, 1150C, 100mm, Wht (JPC200)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1002-125)
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- INDUSTRIAL TEST SYSTEMS Water Quality Test Kit, 15-Param, 25Test (487986)
- CELLTREAT Cell Strainer Pestle, PK50 (229480)
- CELLTREAT Cell Strainer, 4cm, 70 micronm, PK50 (229483)
- CELLTREAT Cell Strainer, 4cm L, 40 micronm, PK50 (229481)
- CELLTREAT Cell Strainer, 4cm, 100 micronm, PK50 (229485)
- BIOLOGIX USA Cell Strainer, 40um Mesh, Purple, 100/pk, 100PK (162425-100)
- BIOLOGIX USA Cell Strainer, 100um Mesh, Green, 100/pk, 100PK (162427-100)
- Celltreat Lab Strainers