Shop All Microbiology Media
Celltreat
Cell Spreader, L-Shaped, PK500
Mfr # 229617
Zoro # G4681363
product price: $74.15
/pk 500, $0.15/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Dishes, Tubes
- Application Spreading Cells
- Color Green
- Product Type Cell Spreader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229617
- Zoro # G4681363
- Country of Origin China
- Category Microbiology Media
Details
Material | Polypropylene |
For Use With | Dishes, Tubes |
Item | Cell Spreader |
Application | Spreading Cells |
Color | Green |
Product Type | Cell Spreader |
Description
Cell Spreader, Product Type Cell Spreader, Material Polypropylene, Application Spreading Cells, Color Green, For Use With Dishes, Tubes, Standards Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Bunsen Burner, LP, Btu 2000-3200 (H-5875)
- HYDRION Test PaperTest Paper Refill, PK50 (QKR-1000)
- BERKSHIRE Swab, 125mm, Poly, Rigid Tip, PK100 (LTP125.5)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK2000 (229610)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- CELLTREAT Tube Marker, Black, PK5 (229407)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- Celltreat Microbiology Media