Shop All Microbiology Media
Celltreat
Cell Spreader, L-Shaped, PK100
Mfr # 229616
Zoro # G4705933
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Dishes, Tubes
- Features Individually Wrapped
- Application Spreading Cells
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celltreat
- MFR # 229616
- Zoro # G4705933
- Country of Origin China
- Category Microbiology Media
Details
Material | Polypropylene |
For Use With | Dishes, Tubes |
Item | Cell Spreader |
Features | Individually Wrapped |
Application | Spreading Cells |
Color | Green |
Product Type | Cell Spreader |
Description
Cell Spreader, Product Type Cell Spreader, Material Polypropylene, Application Spreading Cells, Color Green, For Use With Dishes, Tubes, Standards Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type K Thermocpl Probe Insul Wire w/Sld (18525-33)
- HENGS Heng'S 90088-C1 Replacement White Lid For 17" x 24" Vent Exit 48621 (90088-C1)
- UNITED SCIENTIFIC Filter Adapter Set Of 7, Synthetic Rubbe (FASN07)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK2000 (229610)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- CELLTREAT Cell Spreader, L-Shaped, PK500 (229617)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- ZYMO RESEARCH Quick-DNA Plant/Seed Miniprep Kit, 50 Preps (ZD6020)
- Celltreat Microbiology Media