Shop All Microbiology Media
Celltreat
Cell Scraper, Scraper Blade, 39cm, PK100
Mfr # 229315
Zoro # G4685956
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS (Handle), TPE (Blade)
- Height 15 3/8 in
- For Use With Bottles, Dishes, Tissue Culture Flasks
- Size 39 cm
- Overall Width 30 mm, 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229315
- Zoro # G4685956
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 15 3/8 in |
Size | 39 cm |
Overall Width | 30 mm, 1 3/16 in |
Handle Length | 15.35 in, 390 mm |
Handle Dia. | 7 mm, 0.28 in |
Overall Length | 15 13/32 in, 39.15 cm |
Details
Material | ABS (Handle), TPE (Blade) |
For Use With | Bottles, Dishes, Tissue Culture Flasks |
Item | Cell Scraper |
Sterile/Non-Sterile | Sterile |
Color | Green |
Type | Scraper Blade |
Application | Scraping Cells |
Product Type | Cell Scraper |
Description
Cell Scraper, Product Type Cell Scraper, Material ABS (Handle), TPE (Blade), Application Scraping Cells, Color Green, Height 15 3/8 in, For Use With Bottles, Dishes, Tissue Culture Flasks, Standards Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Flask Stand (45105)
- LAMOTTE Water Testing Kit, Phosphate, 1.0 to100PPM (4408-01)
- OMNICEL ER14505HD 3.6V AA Standard Terminal Battery RFID AMR Backup (ER14505HD/S)
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK2000 (229610)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- CELLTREAT Tube Marker, Black, PK5 (229407)
- ZYMO RESEARCH Quick-DNA Plant/Seed Miniprep Kit, 50 Preps (ZD6020)
- Celltreat Microbiology Media