Shop All Microbiology Media
Celltreat
Cell Scraper, Lifter Blade, 25cm, PK100
Mfr # 229311
Zoro # G4668142
product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS (Handle), TPE (Blade)
- Height 9 7/8 in
- For Use With Bottles, Dishes, Tissue Culture Flasks
- Handle Dia. 7 mm, 0.28 in
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229311
- Zoro # G4668142
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 9 7/8 in |
Handle Dia. | 7 mm, 0.28 in |
Handle Length | 10 in, 254 mm |
Overall Width | 25/32 in, 20 mm |
Overall Length | 9 7/8 in, 25.1 cm |
Size | 25 cm |
Details
Material | ABS (Handle), TPE (Blade) |
For Use With | Bottles, Dishes, Tissue Culture Flasks |
Item | Cell Scraper |
Sterile/Non-Sterile | Sterile |
Type | Lifter Blade |
Color | Green |
Application | Scraping Cells |
Product Type | Cell Lifter |
Description
Cell Scraper, Product Type Cell Lifter, Material ABS (Handle), TPE (Blade), Application Scraping Cells, Color Green, Height 9 7/8 in, For Use With Bottles, Dishes, Tissue Culture Flasks, Standards Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, Specific Gravity, 305mm L (6603-7)
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- RPI Sodium Sulfate, Anhydrous, 500g (S25150-500.0)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (151156)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK2000 (229610)
- CELLTREAT Tube Marker, Black, PK5 (229407)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 100mL, PK24 (SV-3800-100)
- Celltreat Microbiology Media