Shop All Putty & Joint Knives, Spatulas, Scrapers
Celltreat
Cell Lifter, Double Ended, 234mm, PK100
Mfr # 229305
Zoro # G8314467
product price: $81.59
/pk 100, $0.82/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 19mm
- Overall Length 234 mm, 9 7/32 in
- Color White
- Features Flat Blade ensures even contact with growth surface of flasks and dishes
- Application Lifting Cells
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229305
- Zoro # G8314467
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 19mm |
Overall Length | 234 mm, 9 7/32 in |
Handle Length | 9.21 in, 234 mm |
Handle Dia. | 7.5 mm, 0.3 in |
Overall Width | 19 mm, 3/4 in |
Height | 9 1/4 in |
Details
Color | White |
Features | Flat Blade ensures even contact with growth surface of flasks and dishes |
Application | Lifting Cells |
Number of Pieces | 1 |
Sterile/Non-Sterile | Sterile |
Material | HDPE |
Type | Double Ended |
Item | Cell Lifter |
Product Type | Cell Lifter |
For Use With | Dishes, Flasks |
Description
Cell Lifter, Product Type Cell Lifter, Material HDPE, Application Lifting Cells, Color White, Height 9 1/4 in, For Use With Dishes, Flasks, Standards Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bull'S Eye Level (BE-1)
- WESTWARD Repl Heel Jaw/Pin, For 24 In Pipe Wrench (31D068)
- KNIPEX Snap Ring Pliers, Internal, 5 1/2" Inter (44 31 J02)
- J.W. WINCO GN612-12-M20X1.5-A-NI Indexing Plunger (612-12-M20X1.5-A-NI)
- WARNER 1-1/2 in. Progrip Full Flex Knife (90127)
- WARNER Mini Glass Scraper/Razor Blade Holder, w/2 Blades (34114)
- HYDE Knife Putty Set 3Pc Plastic (05610)
- WARNER 2-1/2 in. 4 Edge Scraper (709)
- HYDE Scraper, Stiff, 2-1/2", Tungsten Carbide (10620)
- RED DEVIL 1-1/2 FLEX PUTTY KNIFE (4824)
- KRAFT TOOL Scraper, Stiff, 3", SS, Blade Type: Beveled (DW034)
- Celltreat Drywall and Plastering Tools