Shop All Bottles & Jars
Celltreat
Bioreaction Tube Cap, Green, 29mm, PK100
Mfr # 229477
Zoro # G3894838
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Autoclavable No
- Neck Size 29mm
- Mouth Narrow
- Labware Closure Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229477
- Zoro # G3894838
- Country of Origin China
- Category Bottles & Jars
Dimensions
Neck Size | 29mm |
Diameter | 35 mm |
Screw Closure Size | 29-14 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | Green |
Autoclavable | No |
Mouth | Narrow |
Labware Closure Material | HDPE |
Labware Closure Color | Green |
Special Features | Only For 15 mL Bioreaction Tubes |
Labware Closure Type | Screw On |
Labware Closure Liner Material | Unlined |
Closure Material | HDPE |
Closure Color | Green |
Product Type | Screw On Cap |
Septa Included | No |
Vented | No |
Closure Liner Design | Molded-In Seal Ring |
Closure Liner Material | Unlined |
Closure Type | Screw On |
Description
Cap, Diameter 35 mm, Screw Closure Size 29-14 mm, Closure Material HDPE, Product Type Screw On Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Only For 15 mL Bioreaction Tubes, Closure Liner Design Molded-In Seal Ring, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Demonstration Double Pulley (PUDD01)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- DIGI-SENSE Type-K, Coiled Ext Cable, Male Mini Conn (93785-12)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- CELLTREAT CELLTREAT® 15mL Centrifuge Tube, Flip Top Cap - Bag, Sterile (229417)
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK500 (229453)
- CELLTREAT Square Media Bottle (PETG), Sterile, 500mL (229788)
- CELLTREAT CELLTREATMulti-purpose Centrifuge Tube Stand, Reusable, Non-sterile (229409)
- CELLTREAT Roller Bottle, 2000mL, PK12 (229384)
- CELLTREAT Solution Bottle, Sterile, 500mL (229784)
- SP BEL-ART SP Safety-Labeled 4-Color Isopropan, PK4 (F11716-0008)
- Celltreat Bottles & Jars