Shop All Bottles & Jars
Celltreat
Bioreaction Tube Cap, Green, 17mm, PK100
Mfr # 229473
Zoro # G3894847
product price: $96.19
/pk 100, $0.96/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Autoclavable No
- Labware Closure Material HDPE
- Labware Closure Liner Material Unlined
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229473
- Zoro # G3894847
- Country of Origin China
- Category Bottles & Jars
Dimensions
Neck Size | 17mm |
Diameter | 22 mm |
Screw Closure Size | 17-11 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | Green |
Autoclavable | No |
Labware Closure Material | HDPE |
Labware Closure Liner Material | Unlined |
Labware Closure Type | Screw On |
Labware Closure Color | Green |
Special Features | Only For 15 mL Bioreaction Tubes |
Mouth | Narrow |
Closure Material | HDPE |
Closure Liner Design | Molded-In Seal Ring |
Closure Type | Screw On |
Closure Liner Material | Unlined |
Vented | No |
Product Type | Screw On Cap |
Closure Color | Green |
Septa Included | No |
Description
Cap, Diameter 22 mm, Screw Closure Size 17-11 mm, Closure Material HDPE, Product Type Screw On Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Only For 15 mL Bioreaction Tubes, Closure Liner Design Molded-In Seal Ring, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- AMSCOPE 150W Fiber Optic Single Gooseneck Microscope Illuminator for Stereo Microscopes (HL250-AS)
- CAFRAMO Shaft (A742)
- GLAS-COL PID Control (104A PL612)
- CELLTREAT Centrifuge Bottle, 250mL, 6cm D, PK2 (229467)
- CELLTREAT CELLTREAT® 50ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case (229420)
- CELLTREAT Square Media Bottle (PETG), Sterile, 500mL (229788)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 250mL (229796)
- CELLTREAT Solution Bottle, Sterile, 1000mL (229785)
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK500 (229453)
- ZORO SELECT Coliform Bottle, 120ml, PK100 (3TRV7)
- Celltreat Labware