Shop All Vials
Celltreat
BioReaction Tube, 50mL, Bag, PK100
Mfr # 229479
Zoro # G4702467
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Length 118.14mm
- Special Features Bio-Reaction Tubes Offer a Convenient and Economical Option for Small Scale, Useful in the Screening and Optimization Processes of Suspension Cells
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 118.14mm |
Labware Outside Dia. - Metric | 28.7 mm |
Labware Length - Metric | 120.23 mm |
Outside Dia. | 28.7mm |
Body Diameter - Metric | 28.7 mm |
Overall Height - Metric | 120.23 mm |
Description
BioReaction Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 28.7 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 120.23 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 6,000 x g, Tube Type Culture Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 2A (ABT-HC-UCFS-0504W)
- BEING SCIENTIFIC Incubator (BIF-200)
- LOVIBOND SOIL REACTION POWDER 30G (697-26-30GM)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- CELLTREAT Cell Culture Slide, Sterile, 8-Chamber (229168)
- CELLTREAT Centrifuge Tube, Natural, 15mm Dia., PK300 (229418)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229455)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK300 (229424)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1mL (229923)
- ZORO SELECT Glass Test Tube with Rim, 10x75mm, Pk72 (TT9800-A)
- Celltreat Vials