Shop All Pipettors
Celltreat
Aspirating Pipet, 9 in, PK200
Mfr # 229280
Zoro # G4678222
product price: $79.19
/pk 200, $0.40/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plasteur, 9 in
- Material of Construction Polystyrene
- Length 9.75 in
- Special Features Individually Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 9.75 in |
Details
Item | Aspirating Pipette |
Type | Plasteur, 9 in |
Material of Construction | Polystyrene |
Special Features | Individually Wrapped |
Description
Aspirating Pipette, Plasteur, 9 in, Material of Construction Polystyrene, Length 9.75 in, Special Features Individually Wrapped, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- FLOMEC Watermeter (TM10NQ9GMA)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- HOPKINS Funnel, Multi Purpose, Spill Saver, 10701 (RHG10701)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 5mL (229235)
- CELLTREAT Pipette, Sterile, 5mL, PK500 (229243)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 5mL (229005B)
- CELLTREAT Extended Length Low Retention Filter Pipette Tips, Sterile, 1000uL (229022)
- CELLTREAT Pipette, Sterile, 10mL, PK200 (229224B)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229002B)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (138080-500)
- Celltreat Pipettors