Shop All Pipettors
Celltreat
Aspirating Pipet, 6 in, PK200
Mfr # 229270
Zoro # G4696562
product price: $53.45
/pk 200, $0.27/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plasteur, 6 in
- Material of Construction Polystyrene
- Length 5.75 in
- Special Features Individually Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.75 in |
Details
Item | Aspirating Pipette |
Type | Plasteur, 6 in |
Material of Construction | Polystyrene |
Special Features | Individually Wrapped |
Description
Aspirating Pipette, Plasteur, 6 in, Material of Construction Polystyrene, Length 5.75 in, Special Features Individually Wrapped, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Chlorine Test (Chlorstart)
- WILKERSON General Purpose Filter, Compact Size (F18-04-SH00B)
- EXTECH Oyster PH/Mv/Temp Meter w/Case (OYSTER-15)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2541)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- CELLTREAT Pipette, Sterile, 5mL, PK500 (229243)
- CELLTREAT Pipette, Plastic, Purple, Class, PK90 (229230)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229030B)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 5mL (229235)
- CELLTREAT Serological Pipet, 100mL, PK50 (229220B)
- CELLTREAT Serological Pipet, 10mL, Wide Tip, PK200 (229212B)
- Celltreat Pipettes & Pipettors