Shop All Pipette Tips & Accessories
Celltreat
Aspirating Bulb, Bag, Black, Rubber, PK12
Mfr # 229279
Zoro # G3894311
product price: $17.99
/pk 12, $1.50/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bag
- Material of Construction Rubber
- Color Black
- Diameter 1.4 cm
- Packaging Bag of 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celltreat
- MFR # 229279
- Zoro # G3894311
- Country of Origin United States
- Category Pipette Tips & Accessories
Dimensions
Diameter | 1.4 cm |
Height | 3 cm |
Details
Item | Aspirating Bulb |
Type | Bag |
Material of Construction | Rubber |
Color | Black |
Packaging | Bag of 12 |
For Use With | Plasteur Pipet |
Accessory Type | Aspirating Bulb |
Description
Aspirating Bulb, Bag, Material of Construction Rubber, Height 3 cm, Diameter 1.4 cm, Color Black, For Use With Plasteur Pipet, Bag of 12 Packaging, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.45m, 90mm, Non-Sterile, 12/PK (229736)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 100mL (785-125)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 20µL (229017)
- CELLTREAT Extended Length Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229049)
- CELLTREAT Low Retention Pipette Tips, Racked, Sterile, 1000µL (229036)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229047)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 300µL (229020)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 10µL (229042)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 25050 H Pro Glass Filler Gl (USC-25050)
- Celltreat Pipettes & Pipettors