Shop All Cell Phone Accessories
Cellhelmet
Tempered Glass Screen Protector For Apple Iphone 15 Plus, Clear
Mfr # TEMP-I15PLUS-6.7
Zoro # G510544763
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Cable Length 0.38 in
- Width 4.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellhelmet
- MFR # TEMP-I15PLUS-6.7
- Zoro # G510544763
- UPC # 197000061978
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Cable Length | 0.38 in |
Width | 4.31 in |
Details
Material | Plastic |
Color | Clear |
Description
Cellhelmet - Tempered Glass Screen Protector For Apple Iphone 15 Plus - Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Camera Tester, 7-1/2" H, TFT Color Display (CamView IP Pro-D)
- UBIQUITI NETWORKS COMMERCIAL Edgepoint Poe Injector 50V 80W (POE-54V-80W)
- MOTOROLA Speaker Microphone, Remote (PMMN4013A)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- HELLERMANNTYTON Replacement for Hellermanntyton Pcblu10 (PCBLU10 HELLERMANNTYTON)
- ROVE Dual USB AC Adapter 24W (RV01212)
- GADGET GUARD GuardPlus Glass Screen Protector for Motorola Moto Edge 2022 (VTGLA1D228MO04A)
- GADGET GUARD Glass Screen Protector for Apple iPhone SE 2022 / SE 2020 (GGBIGED228AP01A)
- LOVEHANDLE Phone Grip Marble Chic (L-027-17)
- GADGET GUARD Black Ice Flex Screen Protector For Apple Watch 49mm, Clear (VG-GGFLEX115AP01A)
- RETRAK Micro Usb In-House Retractable Car Charg (ETPRM5CAR)
- Cellhelmet Cell Phone Accessories