Shop All Cell Phone Cases
Cellhelmet
Magnitude Magsafe Case For Apple Iphone 15 Pro Max, Vivid Magenta
Mfr # C-MAG-I15-6.7PROMAX-MAG
Zoro # G910544899
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.36 in
- Color Pink
- Material Plastic
- Length 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellhelmet
- MFR # C-MAG-I15-6.7PROMAX-MAG
- Zoro # G910544899
- UPC # 197000061671
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.36 in |
Length | 0.76 in |
Details
Color | Pink |
Material | Plastic |
Description
Cellhelmet - Magnitude Magsafe Case For Apple Iphone 15 Pro Max - Vivid Magenta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Mercedes E S Class Computer 320 A2115410001 (YTX14-BS375)
- EVEREADY BATTERY, RCHRGBLE, C, 2/PK (EVENH35BP2)
- TEKNETICS Teknetics DELTA-B Delta 4000 (DELTA-B)
- ELECTRIDUCT Wall Mount Adapter Plug- 2.4 Amp- 6 Outlets/2 USB Ports - White (PDU-TWALL-2.4A-6P-2U-WT)
- CELLHELMET Altitude X Case for Samsung Galaxy S23, Deep Sea Blue (C-ALT-S23-BLU)
- CELLHELMET Altitude X Case for Samsung Galaxy S23 Ultra, Crystal Clear (C-ALT-S23-ULTRA-CC)
- IPHONE iPhone CSIP11P-HQ-CL High Quality Crystal Skin Case for iphone 11 Pro - Clear (CSIP11P-HQ-CL)
- TOUGHTESTED 3XL Phone Case for Extra-Large Devices (TT-3XL-BK)
- LOVEHANDLE Phone Grip Multi Leopard (L-048-01)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 , Black (77-85598)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56603)
- Cellhelmet Cell Phone Cases