Shop All Cell Phone Cases
Cellhelmet
Magnitude Magsafe Case For Apple Iphone 15 Plus, Midnight Lilac
Mfr # C-MAG-I15-6.7PLUS-LILAC
Zoro # G710545027
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 4.36 in
- Length 0.75 in
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellhelmet
- MFR # C-MAG-I15-6.7PLUS-LILAC
- Zoro # G710545027
- UPC # 197000061596
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.36 in |
Length | 0.75 in |
Details
Material | Plastic |
Color | Purple |
Description
Cellhelmet - Magnitude Magsafe Case For Apple Iphone 15 Plus - Midnight Lilac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 3.0 Adapter, Ethernet, Aluminum (U336-000-GB-AL)
- MOUNT-IT Under Cabinet Folding TV Mount 17-37" TV (MI-4222)
- MIGHTY MAX BATTERY 6V 5Ah Replacement Battery for Rayovac 941, 944 (ML5-6S52)
- ILC Replacement for Sanyo Crp2 (CRP2 SANYO)
- CELLHELMET Altitude X Case for Samsung Galaxy S23 Ultra, Crystal Clear (C-ALT-S23-ULTRA-CC)
- CELLHELMET Altitude X Case for Samsung Galaxy S23, Deep Sea Blue (C-ALT-S23-BLU)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- OTTERBOX Commuter Case For Apple Iphone 14 Pro , Black (77-88421)
- LOVEHANDLE Phone Grip Solid Rose (L-004-18)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-85595)
- WESTWARD Phone Holder, Poly, 2-3/8 x1-3/4x4-1/4, Blk (13T123)
- Cellhelmet Cell Phone Cases