Shop All Cell Phone Cases
Cellhelmet
Magnitude Magsafe Case For Apple Iphone 15, Onyx Black
Mfr # C-MAG-I15-6.1-OB
Zoro # G810544975
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.37 in
- Length 0.75 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellhelmet
- MFR # C-MAG-I15-6.1-OB
- Zoro # G810544975
- UPC # 197000061459
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.37 in |
Length | 0.75 in |
Details
Material | Plastic |
Color | Black |
Description
Cellhelmet - Magnitude Magsafe Case For Apple Iphone 15 - Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 64Gb Ssd, 2.5, Ide, Mlc (TS64GPSD330)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet M50-KHS Tank Lawn Tractor Mower (ML-U1-CCA1419)
- SCOSCHE Braided Apple Lightning to 3.5mm Aux Cable 4ft, Space Gray (I3AUXB4SG-SP)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for SigmasTek Enersys NP5-12 - 2 Pack (ML5-12MP2160713124505)
- CELLHELMET Altitude X Case for Samsung Galaxy S23, Deep Sea Blue (C-ALT-S23-BLU)
- CELLHELMET Altitude X Case for Samsung Galaxy S23 Ultra, Crystal Clear (C-ALT-S23-ULTRA-CC)
- OMNIMED Protect Your Phone & Devices With Clear Acrylic Splash Guard (Small) (307201)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Ultra , Clear (77-94606)
- OTTERBOX Defender Xt Case For Samsung Galaxy Z Flip5 , Black (77-93743)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Crisp Denim (77-92612)
- LLB LLB: AutoProPAD LITE Tempered Glass Screen Protector (XTL-APPAD-SP100-2PK-LITE)
- Cellhelmet Cell Phone Cases