Shop All Cell Phone Cases
Cellhelmet
Altitude X Case For Apple Iphone 15 Plus, Midnight Lilac
Mfr # C-ALT-I15-6.7PLUS-LILAC
Zoro # G510544794
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Plastic
- Length 0.80 in
- Width 4.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellhelmet
- MFR # C-ALT-I15-6.7PLUS-LILAC
- Zoro # G510544794
- UPC # 197000060711
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.80 in |
Width | 4.44 in |
Details
Color | Purple |
Material | Plastic |
Description
Cellhelmet - Altitude X Case For Apple Iphone 15 Plus - Midnight Lilac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Wrist Extra-Cushioned Mouse Pad, Blue (K57803US)
- 3M Tactical Headset, Over the Head, Black (93407)
- ILC Replacement For CAMERON SINO, CSGMV100MX (CS-GMV100MX)
- SPECO TECHNOLOGIES HDMI Adaptor, 60Hz, Bl, (1)input, (1)output (HDF2FCP)
- CELLHELMET Altitude X Case for Samsung Galaxy S23, Deep Sea Blue (C-ALT-S23-BLU)
- CELLHELMET Altitude X Case for Samsung Galaxy S23 Ultra, Crystal Clear (C-ALT-S23-ULTRA-CC)
- SPIGEN Slim Armor Pro Case for Samsung Galaxy Z Fold4, Black (ACS05107)
- OTTERBOX Commuter Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92577)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- OTTERBOX Commuter Case For Apple Iphone 11, Black (77-62463)
- Cellhelmet Cell Phone Cases