Shop All Cell Phone Cases
Cellhelmet
Altitude X Case For Apple Iphone 15 Plus, Bermuda Blue
Mfr # C-ALT-I15-6.7PLUS-BLU
Zoro # G510545050
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.43 in
- Length 0.80 in
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellhelmet
- MFR # C-ALT-I15-6.7PLUS-BLU
- Zoro # G510545050
- UPC # 197000060681
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.43 in |
Length | 0.80 in |
Details
Material | Plastic |
Color | Blue |
Description
Cellhelmet - Altitude X Case For Apple Iphone 15 Plus - Bermuda Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics LCAS2 AudioStar ALPHA - 6 Station Listening Center (LCAS2)
- ILC Replacement for Arizer 2s1p/18650b Battery (2S1P/18650B)
- NAZTECH Adaptive Fast Charge Power Hub7 (14128)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- CELLHELMET Altitude X Case for Samsung Galaxy S23 Ultra, Crystal Clear (C-ALT-S23-ULTRA-CC)
- CELLHELMET Altitude X Case for Samsung Galaxy S23, Deep Sea Blue (C-ALT-S23-BLU)
- TOUGHTESTED 3XL Phone Case for Extra-Large Devices (TT-3XL-BK)
- OTTERBOX Car Dash / Window Mount For Magsafe, Black (78-80446)
- AMPD Military Drop Case for Motorola Moto G Play 2023 Black (AA-MOTGPLAY23-MILITARY-BLK)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens (77-94514)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , You Do Blue (77-93139)
- Cellhelmet Cell Phone Cases