Celestron Acquisition, Llc

Celestron LCD Digital Microscope II


product price: $513.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The professional-level is a biological lcd microscope at an affordable price. With fully achromatic lens objectives, a mechanical stage, 3.5" full color tft screen and 5mp cmos sensor, the lcd digital microscope ii allows for high-resolution imaging of specimen slides. The microscope even includes a 1gb sd card, enough storage to capture over 600 high-resolution images for lab reports, papers, lesson, and more. From 40x magnification up to 1600x with digital zoom, the lcd digital microscope ii is ideal for viewing a range of cellular specimens on slides, like most traditional microscopes. The lcd screen rotates 180 degrees so you can easily share your discoveries with others. For an even bigger audience, use the tv output to display on a television or projector. Great for the discriminating professional or serious hobbyist, the lcd digital microscope ii is ideal for labs, schools and research institutions. included accessories: 1gb sd card dust cover rugged canvas carrying case with shoulder strap 5 prepared slides 4 plug, multi-country ac adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.