Celestron Acquisition, Llc

Celestron Flipview- 5MP Lcd Portable Microscope


product price: $400.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This compact yet powerful digital microscope is the perfect companion for up-close observation on the go. The onboard 3-inch, full color tft lcd screen flips out when you need it, then folds back into the microscope body for portability. A rechargeable lithium ion battery provides hours of viewing time in the classroom or on a nature walk. Flipview, with its 10x to 120x magnification is a low-power microscope perfectly designed for viewing an array of 3d specimens, from beach sand to bugs, coins and currency, documents, circuit boards, and more. capture photos and video with its built-in 5 mp sensor, flipview offers the best resolution you'll find on a celestron digital microscope. Combine that with the 5-element ir cut lens, and you'll achieve sharp images and video of your specimens. A ring of 8 adjustable leds provides the perfect illumination for your shot. insert any micro sd card (up to 32 gb) to save images and videos, or plug the microscope into your computer via the included usb cable and capture images using the celestron's downloadable portable capture pro software. Or stream the view from flipview to a television or projector with the included video out cable. 3 ways to observe with one of celestron's most versatile designs, flipview can be used in three configurations depending on the specimen you're viewing: use it in handheld mode for quick and easy observations. Flip out the attached leg and flipview sits on any flat surface. Perfect for viewing flat objects like stamps, currency, and more. For longer observing sessions of 3d objects, mount flipview to the included metal stand via the -20 connector. The stand features two articulation points and can be adjusted to point it precisely at your subject.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.