Celestron Acquisition, Llc

Celestron 5MP Digital Imager


product price: $195.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

In the classroom, lab, and for any person who has a traditional microscope, celestron's 5mp digital microscope imager is the perfect tool to capture high resolution images and 30 fps video. Simply assemble the adjustment collar and the imager will replace any standard 23mm or 30mm eyepiece and plug directly in to your mac (2mp max.) or windows (full 5mp) pc via standard usb. The digital microscope imager software allows you to easily shoot, save, and share quality images and video and even make notes and highlight areas of your specimen for use in reports or presentations. features: simple, rugged aluminum housed 5mp cmos sensor replaces the eyepiece on your traditional microscope. Turns any existing traditional microscope with 23mm or 30mm eyepiece diameters into a digital microscope takes high resolution still images and 30 fps video* usb powered - connects to your personal computer via open usb port downloadable software works with both mac and windows pcs more robust software with new features like measurement, calibration, note taking and comparison feature which allows comparing 2 live streams

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.