Celestion T5871-16 16 Ohm Creamback Woofer Speaker
Mfr # T5871-16
Zoro # G403997065
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celestion
- MFR # T5871-16
- Zoro # G403997065
- UPC # 739894587105
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
The G12M Greenback is perhaps the definitive vintage Celestion ceramic magnet guitar speaker. Developed in the mid-sixties, it was quickly adopted by players like Hendrix, Clapton, Beck and Page, who typified the louder and more aggressive blues rock playing styles that came to characterize that era.The G12M-65 Creamback produces the familiar woody G12M tone, but handles greater power making it ideally suited for today's amps, when a vintage tone is desired. The increased power handling brings with it low end grunt complementing the warm and vocal mid range, crunchy upper- mids and sweet, refined highs. General Specifications
Specifications- Voice Coil Material: Round Copper
- Magnet Type: Ceramic
- Frequency Range: 75-5000Hz
- Resonance Frequency: 75Hz
- DC Resistance: 13.1
- Voice Coil Diameter: 1.75"
- Chassis Type: Pressed Steel
- Sensitivity: 97dB
- Nominal Impedance: 16
- Cut-out Diameter: 11.1"
- Diameter: 12.2"
- Magnet Structure Diameter: 5.9"
- Mounting Slot Dimension: 0.31"
- Mounting Slot PCD: 11.7"
- Number of Mounting Slots: 8
- Overall Depth: 5.1"
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB INDUSTRIES 9.5 X 2.5 In. Trim Green Car Wash Brush Polyester Fiber (25881117227)
- CURT Bumper Hitch for Westin or DMI Bumpers (19031)
- FARIA BEEDE INSTRUMENTS Faria Replacement Bulb f/4" Gauges - Blue - 2 Pack (KTF053)
- BUYERS PRODUCTS Crush-Resistant Strobe Light Set (8892110)
- CELESTION 18 In. 1000W Woofer (FTR184080HDX)
- PYLE 12'' 1200 Watt Dvc Subwoofer, PLBW124 (PLBW124)
- PYLE Bluetooth Marine Amplifier Kit, 2-Ch., PLMRMB2CW (PLMRMB2CW)
- MONOPRICE Caliber In-Wall Speaker 10in Fiber 300W Subwoofer (each) (30486)
- ASA ASA MS5006B 5.25 in. Outdoor Speakers (A7H-MS5006B)
- BANDA Banda ICEX3001 3000 watts 1 Channel Max at 1 Ohm Car Audio Mono Amplifier with Bass Boost Highpass Filter & Low Pass Filter (ICEX3000.1)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W (PLMRBT65W)
- Celestion Automotive Audio & Video