Shop All Automotive Speakers & Amplifiers
Celestion America
Celestion America TF0818MR Mid Range 100 W Speaker
Mfr # TF0818MR
Zoro # G603928784
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celestion America
- MFR # TF0818MR
- Zoro # G603928784
- UPC # 739894527842
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
The 0818 MR is a high sensitivity, mid range loudspeaker designed for use in large 3-way systems. Its closed back chassis simplifies cabinet manufacture, eliminating the need for a separate mid range enclosure.
Specifications- Nominal diameter - 203mm/8in .
- Power rating - 100Wrms .
- Nominal impedance - 8%u03A9 .
- Sensitivity - 99dB .
- Frequency range - 800-5000Hz .
- Voice coil diameter - 45mm/1.75in .
- Chassis type - Pressed steel .
- Magnet type - Ferrite .
- Magnet weight - 0.57kg/20oz .
- Coil material - Round copper .
- Former material - Polyimide .
- Cone material - Kevlar loaded paper .
- Surround material - Treated paper .
- Suspension - Single..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Yellow Engineer Reflective Tape 1 x 150' (RST551)
- DANA BALL JOINT KIT - DANA 50 (700238-2X)
- LUMAPRO Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10 (656-10PK)
- METABO 5" FLEX BACKING PAD-M14 (623278000)
- WORKMAN 35 in Replacement Radio Speaker (SA350)
- LIGHTLUZ 10 in. 300W 4 Ohm Color Optix Marine Subwoofer; Black (LI3828418)
- BOSS AUDIO Boss CH6950 6 x 9 Inch 5 Way Speaker (CH6950)
- PYLE 5.25" Wakeboard Speaker Led Lights (PLMRWB50L)
- ELECTROMAGNETICISMME 1600W 2 Ohms Car Amplifier, Orange (EL3830970)
- QPOWER 12 in Dual 2014Current GM Chevy Crew Cab Woofer Box Bed Liner Sprayed (QBGMC1220144DR)
- AUDIOPIPE Audiopipe APHET300 350W Max 4 Ohm Super High Frequency Tweeters (APHET300)
- Celestion America Automotive Audio & Video