Celestion America G12M8OHM Greenback 25W; 12 In. Guitar Speaker 8 Ohm
Mfr # G12M8OHM
Zoro # G603928869
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celestion America
- MFR # G12M8OHM
- Zoro # G603928869
- UPC # 739894122054
- Country of Origin China
- Category Indoor Game Tables
Description
The Celestion G12M Greenback was the first speaker produced by Celestion to feature a ceramic magnet assembly. The Greenback presents almost as much magnetic flux to the voice coil as with an Alnico formulation - and, of course, the ceramic magnet presented its own unique tonal characteristic. Through this, every subtlety of the player's dynamic style becomes wonderfully articulated.The G12M Greenback has evolved over the decades but still retains its essential, sought-after tone. Today, as ever, the Greenback exudes a warmth and yet retains the brightness needed to cut through the rest of the band. Ideally suited to a Blues-Rock style, the Celestion G12M Greenback is a must have speaker for anyone seeking classic tone. This version exhibits all the classic G12M characteristics but is voiced with additional broad mid-range attack and restrained top-end to give a forward, punchy attitude to chords and a searing lead tone without fizz.The Greenback has a loud and assertive character that sounds great through a valve amp pushed into overdrive. With its instantly familiar woody tone and its well-controlled low-end delivered with a knockout punch, the Celestion G12M Greenback can be used singly in low-powered amps, or in multiples for high-power rock heads. It's an ideal speaker to bring drive and definition to modern high gain amps.
Specifications- Power Rating- 25W.
- Nominal impedance- 8 Ohm.
- Sensitivity- 98dB.
- Chassis type- Pressed steel.
- Voice coil material- Round copper.
- Magnet type- Ceramic.
- Frequency range- 75-5000Hz.
- Resonance frequency, Fs- 75Hz.
- DC resistance, Re- 6.7 Ohm.
- Mounting slot Number of mounting slots- 4.
- Mounting slot PCD- 11.7 in., 297mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Goose Repeller, Electronic, 110dB, 40W (GB)
- CHAMPION SPORTS Youth SoftBall, Fielders Mask, White (FMYWH)
- TAYLOR TECHNOLOGIES Dpd Powder Taylor (TA35545)
- AUDUBON BAFFLE SQUIRREL18"" WRAP (NABAF18)
- CELESTION AMERICA 12 In. 65W 8 Ohm Guitar Loudspeaker (T5864)
- BRUNSWICK BILLIARDS Table Tennis Accessory Kit (51870849001)
- BRI-RUS SPEC BRI-RUS SPEC SL2222S 22 x 22 In. Skylight; Smoke (B1G-SL2222S)
- PYLE Double-Braced Drum Throne, PSEATDRM24 (PSEATDRM24)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- SUPERIOR SMOKE Smoke Fluid, 5 gal. (C11-5)
- TATCO Latex Balloons, 12", Assorted, PK100 (61100)
- Celestion America Indoor Games