Shop All Coffee and Tea
Celestial Seasonings
Tea, Mandarin Orange, 0.13 oz., PK24
Mfr # 14735
Zoro # G705310449
product price: $19.65
/pk 24, $0.82/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Mandarin Orange
- Coffee Roast/Tea Type Herbal
- Caffeine Type Caffeinated
- Net Weight 3.12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celestial Seasonings
- MFR # 14735
- Zoro # G705310449
- UPC # 099555147353
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | Mandarin Orange |
Coffee Roast/Tea Type | Herbal |
Caffeine Type | Caffeinated |
Net Weight | 3.12 oz |
Beverage Package Style | Pod |
Beverage Format | Ground |
Package Weight | 0.13 oz |
For Use With | Keurig K-Cup System |
Product Type | Tea |
Sub-Brand | Celestial Seasonings(R) |
Description
Tea, Net Weight 3.12 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Herbal, Package Weight 0.13 oz, Sub-Brand Celestial Seasonings(R), Beverage Flavor Mandarin Orange, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Solderless Terminal(Pk10 Pk (851049)
- DAYCO 2 1/4 In. X 6 Ft. Defrost Hose, 80169 (80169)
- HASTINGS HOME Extra Large Bamboo Cutting Board for Chopping and Serving with Juice Groove 20 x 14 x 0.75-inch (414530YIM)
- KRAFT Kraft Marshmallow Cream 17lbs Container (00600699002721)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- MAXWELL HOUSE Ground Coffee, Reg, 30.6 oz, Makes 240 Cups (4300004648)
- WOLFGANG PUCK COFFEE Salted Caramel Mocha Soft Coffee Pods, PK108 PK (016461)
- 230 WEST Rainforest Select, Reg, 1-Cup, 250PK (40610315)
- MCCAFE Coffee, Breakfast Blend, 1.88lb, EA1 (043000071526)
- ITO EN Matcha Green Tea & Milk 11.8 fl. oz., PK12 (01371)
- ITO EN Ocha Dark Green Tea 16.9 fl. oz., PK12 (01848)
- Celestial Seasonings Coffee and Tea