Shop All Coffee and Tea
Celestial Seasonings
Tea, 9.6 oz Net Wt, Ground, PK96
Mfr # 14734
Zoro # G005310408
original price:
$71.32
10% off
new price: $64.19
/pk 96, $0.67/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Green Tea
- Coffee Roast/Tea Type Green
- Caffeine Type Caffeinated
- For Use With Keurig K-Cup System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celestial Seasonings
- MFR # 14734
- Zoro # G005310408
- UPC # 10099555147343
- Country of Origin China
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | Green Tea |
Coffee Roast/Tea Type | Green |
Caffeine Type | Caffeinated |
For Use With | Keurig K-Cup System |
Net Weight | 9.6 oz |
Beverage Format | Ground |
Package Weight | 0.1 oz |
Beverage Package Style | Pod |
Product Type | Tea |
Sub-Brand | Celestial Seasonings(R) |
Description
Tea, Net Weight 9.6 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Green, Package Weight 0.1 oz, Sub-Brand Celestial Seasonings(R), Beverage Flavor Green Tea, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK INDUSTRIES BKI Rocker Switch - On/Off/On (S0104)
- KEENEY MFG DUAL S/O VLV 5/8X3/8X1/4 (K2904DHLF)
- D & W FINE PACK D & W Fine Pack Moist Wipes, PK1000 (MW-1000)
- TABLECRAFT Chicago Platter Basket, Green, PK12 (1076G)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- REDDI-SPONGE Reddi-Sponge Dough Conditioner 50lbs (110070)
- JAVA ONE Coffee Pod, Sumatra Mandheling, PK14 (60006)
- STARBUCKS COFFEE CO Coffee, Caffe Verona, 2.7 oz Packet, 72PK (11018192CT)
- LUZIANNE Luzianne Tea Sweet 32 oz., PK6 (47900-82836)
- LIQUID DEATH TEA ARMLS PALMER 19.2OZ (700260)
- STARBUCKS COFFEE Starbucks® Dark Cafe Verona Ground Coffee, Regular, 16 oz. (SBK11018131)
- Celestial Seasonings Coffee and Tea