Shop All Coffee and Tea
Celestial Seasonings
Tea, 8.64 oz Net Wt, Ground, PK96
Mfr # 14737
Zoro # G405310442
original price:
$75.82
14% off
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Decaffeinated Green Tea
- Coffee Roast/Tea Type Green
- Caffeine Type Decaffeinated
- Beverage Package Style Pod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celestial Seasonings
- MFR # 14737
- Zoro # G405310442
- UPC # 10099555147374
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | Decaffeinated Green Tea |
Coffee Roast/Tea Type | Green |
Caffeine Type | Decaffeinated |
Beverage Package Style | Pod |
Package Weight | 0.09 oz |
For Use With | Keurig K-Cup System |
Beverage Format | Ground |
Net Weight | 8.64 oz |
Product Type | Tea |
Sub-Brand | Celestial Seasonings(R) |
Description
Tea, Net Weight 8.64 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Green, Package Weight 0.09 oz, Sub-Brand Celestial Seasonings(R), Beverage Flavor Decaffeinated Green Tea, Product Type Tea, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Warmer Element 118V 500W (2402)
- SNACK BOX PROS Breakfast Snack Box, PK41 (70000002)
- TRANE Sensor, Temperature, Display Sensor, Set (SEN02076)
- MONTEREY Fruit Tre Insct+Dis 16Oz (LG 6182)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- SEATTLES BEST Premeasured Coffee Packs, Portside Blend, 2.1 oz Packet, PK72, 72PK (12420871)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK42 (FG014584RV)
- BIGELOW Green Tea Single Serve Keurig K-Cup Pods, 24PK (110KCBGGREEN)
- TEATULIA ORGANIC TEAS Passion Fruit Black Iced Tea, PK24 (IT-PAFR-24)
- NEWSTRIPE. Nestl Hot Cocoa Mix, Rich Chocolate, 0.71 oz Packets, 50/Box, 6 Box/Carton (25485CT)
- FOLGERS COFFEE, MEDRST, 2LBWB, PIONEER (FOL21521)
- Celestial Seasonings Coffee and Tea