Shop All Coffee and Tea
Celestial Seasonings
Tea, 3.12 oz Net Wt, Ground, PK24
Mfr # 14838
Zoro # G405310374
product price: $18.99
/pk 24, $0.79/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor India Spice Chai
- Coffee Roast/Tea Type Black
- Caffeine Type Caffeinated
- Net Weight 3.12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celestial Seasonings
- MFR # 14838
- Zoro # G405310374
- UPC # 099555147384
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | India Spice Chai |
Coffee Roast/Tea Type | Black |
Caffeine Type | Caffeinated |
Net Weight | 3.12 oz |
Package Weight | 0.13 oz |
Beverage Package Style | Pod |
For Use With | Keurig K-Cup System |
Beverage Format | Ground |
Product Type | Tea |
Sub-Brand | Celestial Seasonings(R) |
Description
Tea, Net Weight 3.12 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Black, Package Weight 0.13 oz, Sub-Brand Celestial Seasonings(R), Beverage Flavor India Spice Chai, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK & EASY Thick & Easy Clear Thickened Orange Juice Honey Consistency 4oz., PK24 (32192)
- VOLLRATH Tray, Brown, L 14 In (86101)
- CRESTWARE Aluminum Scoop, 24 oz. (AS24)
- GLOBE Foot, Front (M00229)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- STARBUCKS Sumatra Coffee K-Cups, Sumatran, K-Cup, PK24 PK (12434953)
- BIGELOW Tea Tray Packs, 8 Assorted Teas, 128/BD PK (BTC10568BD)
- PERFECT SAMPLER Valued Bold & Dark Variety Pack, 40 Pack (WM-PS-Cheap-Bold-40)
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK96 PK (12434951)
- STARBUCKS Breakfast Blend Coffee K-Cups, PK96 PK (12433992)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag, 6PK (SBK12523486CT)
- Celestial Seasonings Beverages