Shop All Coffee and Tea
Celestial Seasonings
Tea, 2.4 oz Net Wt, Ground, PK24
Mfr # 14734
Zoro # G705310517
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Green Tea
- Coffee Roast/Tea Type Green
- Caffeine Type Caffeinated
- Beverage Format Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celestial Seasonings
- MFR # 14734
- Zoro # G705310517
- UPC # 099555147346
- Country of Origin China
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | Green Tea |
Coffee Roast/Tea Type | Green |
Caffeine Type | Caffeinated |
Beverage Format | Ground |
Package Weight | 0.1 oz |
For Use With | Keurig K-Cup System |
Beverage Package Style | Pod |
Net Weight | 2.4 oz |
Product Type | Tea |
Sub-Brand | Celestial Seasonings(R) |
Description
Tea, Net Weight 2.4 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Green, Package Weight 0.1 oz, Sub-Brand Celestial Seasonings(R), Beverage Flavor Green Tea, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Burner Hot Hand Protector (F38000-0000)
- THERMOS Creamer Carafe Replacement Lid (TGB900525)
- ALLIANCE HOSE DRAIN-DOM 60HZ HIGH FLEX (39893)
- POWERSOAK Motor (42618)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- MCCAFE Ground Coffee, Breakfast Blend, 12 oz Bag (5000358164/GN30)
- BIGELOW Tea, 1.66 oz Net Wt, Tea Bags, PK28 (RCB003481)
- TEAZZERS Black Tea Premium 2 oz., PK48 (TEA-TZ-U2-BK02)
- COFFEE BEAN & TEA LEAF House Blend 2.0 oz Fraction Packs, PK18 PK (013110)
- KEURIG Cofe K-Cup Blk Silk 24Pk (5000330103)
- SNACK BOX PROS K-Cup Assortment, PK40 (70000024)
- Celestial Seasonings Beverages