Shop All Coffee and Tea
Celestial Seasonings
Tea, 2.4 oz Net Wt, Ground, PK24
Mfr # 14731
Zoro # G605310495
product price: $33.45
/pk 24, $1.39/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor English Breakfast
- Coffee Roast/Tea Type Black
- Caffeine Type Caffeinated
- For Use With Keurig K-Cup System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celestial Seasonings
- MFR # 14731
- Zoro # G605310495
- UPC # 099555147315
- Country of Origin India
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | English Breakfast |
Coffee Roast/Tea Type | Black |
Caffeine Type | Caffeinated |
For Use With | Keurig K-Cup System |
Package Weight | 0.1 oz |
Net Weight | 2.4 oz |
Beverage Format | Ground |
Beverage Package Style | Pod |
Product Type | Tea |
Sub-Brand | Celestial Seasonings(R) |
Description
Tea, Net Weight 2.4 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Black, Package Weight 0.1 oz, Sub-Brand Celestial Seasonings(R), Beverage Flavor English Breakfast, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DIAMOND Blue Diamond Low Sodium Lightly Salted Almonds 1.5 oz., PK144 (11023)
- RICHARDSON Richardson Gluten Free Fat Free Pastel Mints Bag 4lbs, PK6 (06511)
- FANTAPAK Sandwch Bag, Fold Over, .7mil, 7"x7", PK1000 (FTSB-LD-7X7+1.5)
- VICTOR ALLEN 2.5lb Kona Blend Whole Bean - VA (FG017104)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- BIGELOW Tea, Bigelow Green, PK28 (00388)
- PEETS COFFEE & TEA House Blend Bulk Coffee, Ground (501619)
- EMERIL LAGASSE K-Cup, El Big, Easy Bold, 96Pk (5000346530)
- NESCAFE Frothy Coffee Beverage, French Vanilla, 2 lb Bag, PK6 (12025548)
- VICTOR ALLEN French Vanilla Cappuccino Single Serve Cup, PK42 (FG015882)
- BIGELOW Steep Tea, Earl Grey, 1.28 oz Tea Bag, PK20 (RCB17700)
- Celestial Seasonings Coffee and Tea