Shop All Coffee and Tea
Celestial Seasonings
Tea, 2.16 oz Net Wt, Ground, PK24
Mfr # 14839
Zoro # G805310387
product price: $19.69
/pk 24, $0.82/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Sleepytime(R)
- Coffee Roast/Tea Type Herbal
- Caffeine Type Caffeinated
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celestial Seasonings
- MFR # 14839
- Zoro # G805310387
- UPC # 099555147391
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | Sleepytime(R) |
Coffee Roast/Tea Type | Herbal |
Caffeine Type | Caffeinated |
For Use With | Keurig K-Cup System |
Net Weight | 2.16 oz |
Beverage Package Style | Pod |
Beverage Format | Ground |
Package Weight | 0.09 oz |
Product Type | Tea |
Sub-Brand | Celestial Seasonings(R) |
Description
Tea, Net Weight 2.16 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Herbal, Package Weight 0.09 oz, Sub-Brand Celestial Seasonings(R), Beverage Flavor Sleepytime, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 7-1/2 Red Reusable Silicone Ties, FDA Food Grade 18 Ties by X1 Tools (X1E-CON-CAB-SIL-8050x18)
- HAMILTON BEACH Plug, Housing , Hmd Series (990049700)
- DIXIE Knife, White, Medium Weight, PK960 (SSK21P)
- WINCO 12 in Stainless Steel Colander (COD-5)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- JAVA ONE Coffee Pods, French Vanilla, PK14 (70406)
- COFFEE BEAN & TEA LEAF House Blend 2.5 oz Fraction Packs, PK18 PK (013510)
- LAVAZZA Filtro Classico Whole Bean Coffee, Dark and Intense, 2.2 lb Bag (3445)
- SEATTLES BEST Coffee, Seattles Best, Lvl 3, PK18 (SEA12420871)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12CG)
- TAZO Tazo Green Ginger Tea Bag, PK144 (00794522201006)
- Celestial Seasonings Coffee and Tea