Shop All Coffee and Tea
Celestial Seasonings
Tea, 12.48 oz Net Wt, Ground, PK96
Mfr # 14738
Zoro # G305310474
original price:
$72.81
9% off
new price: $66.15
/pk 96, $0.69/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor India Spice Chai
- Coffee Roast/Tea Type Black
- Caffeine Type Caffeinated
- Net Weight 12.48 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celestial Seasonings
- MFR # 14738
- Zoro # G305310474
- UPC # 10099555147381
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | India Spice Chai |
Coffee Roast/Tea Type | Black |
Caffeine Type | Caffeinated |
Net Weight | 12.48 oz |
For Use With | Keurig K-Cup System |
Package Weight | 0.13 oz |
Beverage Format | Ground |
Beverage Package Style | Pod |
Product Type | Tea |
Sub-Brand | Celestial Seasonings(R) |
Description
Tea, Net Weight 12.48 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Black, Package Weight 0.13 oz, Sub-Brand Celestial Seasonings(R), Beverage Flavor India Spice Chai, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Philadelphia Eagles 14oz Relief mug (624-C14RM)
- BAGCRAFT Grease-Resistant Single-Serve Bags, 6.5" x 8", White, PK2000 (300422)
- TRAEX Rack, Glass , Rack Max 20 (TR11G)
- ROBERTSHAW Laundry Valve, 1/4" 18 NPT (IMV-604)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- STARBUCKS Frappuccino Coffee, 9.5 oz Bottle, Mocha, PK15 (10313)
- NESCAFE Taster's Choice Decaf House Blend Instant Coffee, 0.1oz Stick, PK60 (86073)
- BLACK RIFLE COFFEE GROUND COFFEE DARK 12OZ (30-109-12G-201)
- TRACTOR BEVERAGE CO Green Tea Concentrate, PK12 (6848)
- PERFECT SAMPLER Valued Bold & Dark Variety Pack, 40 Pack (WM-PS-Cheap-Bold-40)
- NUMI Organic Tea, Chocolate Puerh, PK16 (680692)
- Celestial Seasonings Beverages