Shop All Coffee and Tea
Celestial Seasonings
Sleepytime Tea K-Cups, PK24 PK
Mfr # 14839
Zoro # G302683687
product price: $18.19
/pk 24, $0.76/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Sleepytime®
- Beverage Format Herbal Tea
- For Use With Keurig® K-Cup® System
- Net Weight 0.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celestial Seasonings
- MFR # 14839
- Zoro # G302683687
- UPC # 99555147391
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Herbal Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | Sleepytime® |
Beverage Format | Herbal Tea |
For Use With | Keurig® K-Cup® System |
Net Weight | 0.96 lbs |
Description
Sleepytime® Herbal Tea K-Cup® pods, a comforting blend of chamomile and spearmint, creates a lullaby of tender flavor to soothe your senses. This 100% natural, gentle cup of hot tea lets you curl up under a quilt of flavor and quiet the tensions of your world. There's no calm like the sigh from the spirit when you take this moment for rest and reflection ... there's no time like Sleepytime. K-Cup® pods for use with the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Control, Fan Cycle 100/400 Psi (P70AA-118)
- VULCAN HART Body & Magnet Head Assy (913102-00024)
- KING KOOKER Cast Iron Pot, 4 Gallon, Flat Bottom (5924S)
- ALLIANCE VALVE 24V 2-WAY G-THD 180 PKG (F381721P)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- VICTOR ALLEN Coffees Around The World Variety Pack, PK96 (FG016450RV)
- THE ORIGINAL DONUT SHOP Classic Cappuccino K-Cups, PK20, 20PK (5000361529)
- VICTOR ALLEN 2.0 Peppermint Bark Coffee Single Serve Cup, PK42 (FG014590)
- STARBUCKS French Roast K-Cups, PK24 PK (12434813)
- SNACK BOX PROS K-Cup Assortment, PK40 (70000024)
- RED DIAMOND Red Diamond Wrights Mill Decaffinated Coffee 2 oz., PK48 (110866)
- Celestial Seasonings Coffee and Tea