Shop All Coffee and Tea
Celestial Seasonings
Mandarin Orange Spice Herb Tea K-Cups, PK96 PK
Mfr # 14735
Zoro # G502683586
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Mandarin Orange
- Beverage Format Herbal Tea
- For Use With Keurig® K-Cup® System
- Net Weight 3.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celestial Seasonings
- MFR # 14735
- Zoro # G502683586
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Herbal Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | Mandarin Orange |
Beverage Format | Herbal Tea |
For Use With | Keurig® K-Cup® System |
Net Weight | 3.5 lbs |
Description
Delightful orange and piquant clove flavors meet in this delicious, sweet and spicy tea. In each sip of this exotic herbal creation, you'll taste the essence of an oriental paradise. Go to a quiet, private nook and escape to an enchanting land of pure, 100% natural indulgence. Experience this timeless pleasure easily and precisely when you choose K-Cups® for the Keurig® system.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Dial 2-1/4 D, Off-450-100 (Z057250)
- BRILL Fudge Icing Transmart Pail 23lbs (10202893)
- PRIME-LINE Aluminum Spline Channel Pull Tabs 100 Pack (PL 15551)
- ARAVEN PUMP CONDIMENT DISPENSER REPLACEMENT PUMP, 1oz PER PUMP (02784)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- VICTOR ALLEN Decaf Donut Shop Coffee Single Serve Cup, PK42 (FG014582RV)
- NUMI ORGANIC TEA Gunpowder Green Tea, PK100 (30109)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12DCF)
- PERFECT SAMPLER Perfect Samplers Bold & Dark Roast Variety Pack-30 Ct (WM-PS-Bold-30)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- COFFEE BEAN & TEA LEAF House Blend Decaf 2.0 oz Fraction Packs, PK18 PK (013210)
- Celestial Seasonings Beverages