Shop All Coffee and Tea
Celestial Seasonings
India Spice Chai Tea K-Cups, PK96 PK
Mfr # 14738
Zoro # G202683305
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor India Spice Chai
- For Use With Keurig® K-Cup® System
- Size Single Serving
- Net Weight 3.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celestial Seasonings
- MFR # 14738
- Zoro # G202683305
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Black Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | India Spice Chai |
For Use With | Keurig® K-Cup® System |
Net Weight | 3.5 lbs |
Beverage Format | Black Tea |
Description
In many cultures, chai simply means tea. And a pot of chai fills homes with a delicious aroma that says "welcome" like nothing else. Celestial Seasonings® Original India Spice Chai Tea is blended from premium teas combined with natural spices and exotic flavors. Now you can brew this irresistible elixir yourself, at the touch of a button, with your Keurig® Brewer. Sweeten with sugar or honey, then add milk or your favorite substitute. Enjoy the health benefits of antioxidant-rich tea and spices, and savor the intriguing taste that stands apart from the crowd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Terminal Board Elec-Tron A0950 (001774)
- GLOBE LOCK WASHER & NUT (X30020)
- HENNY PENNY Probe Assy (29523)
- NABISCO Nabisco Old Fashioned Ginger Snaps 16 oz. Box, PK6 (00365)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- REVOLUTION TEA Tea Classic Unsweetened Black 128 oz. (52-5000)
- LIPTON Tea Bags, Regular, PK100 (00291)
- PAPANICHOLAS COFFEE Dutch Chocolate Cocoa, PK24 (79224)
- FOLGERS Folgers 0.07 oz. Decaffeinated Instant, PK72 (2550020170)
- BIGELOW Tea, Green, Flavor, Single, PK168 (00388CT)
- LAVAZZA Whole Bean Coffee Riserva Dark, PK6 (3454)
- Celestial Seasonings Coffee and Tea