Shop All Coffee and Tea
Celestial Seasonings
India Spice Chai Tea K-Cups, PK24 PK
Mfr # 14838
Zoro # G402683693
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor India Spice Chai
- Net Weight 0.88 lbs
- Size Single Serving
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celestial Seasonings
- MFR # 14838
- Zoro # G402683693
- UPC # 99555147384
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Black Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | India Spice Chai |
Net Weight | 0.88 lbs |
For Use With | Keurig® K-Cup® System |
Beverage Format | Black Tea |
Description
In many cultures, chai simply means tea. And a pot of chai fills homes with a delicious aroma that says "welcome" like nothing else. Celestial Seasonings® Original India Spice Chai Tea is blended from premium teas combined with natural spices and exotic flavors. Now you can brew this irresistible elixir yourself, at the touch of a button, with your Keurig® Brewer. Sweeten with sugar or honey, then add milk or your favorite substitute. Enjoy the health benefits of antioxidant-rich tea and spices, and savor the intriguing taste that stands apart from the crowd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Tube Screen 17-1/2'' X 17-1/2'' (P6072186)
- WHIRLPOOL Idler Pulley (WP691366)
- VULCAN HART Heating Element - 208V/3750W (927538-0001S)
- WINCO 14 in French Whip (FN-14)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- NATIONAL COFFEE ROASTERS Donut Shop Coffee, Medium Roast, PK15 (5-999-61590)
- PERFECT SAMPLER Perfect Samplers Prem Bold & Dark Roast Bulk VP-50 Ct. (WM-PS-Prem-Bold-50)
- ITO EN Oi Ocha Green Tea Unsweetened 2 Liter, PK6 (00748)
- BIGELOW Green Tea with Blueberry Acai Tea Bags, 20PK (11000839)
- BIGELOW Vanilla Chai Tea Bags, 28PK (11010362)
- FOLGERS Coffee, Classic Roast, Ground, 30.5 oz Canister, PK6 (2550020421CT)
- Celestial Seasonings Beverages