Shop All Coffee and Tea
Celestial Seasonings
Green Tea K-Cups, PK24 PK
Mfr # 14734
Zoro # G102683627
product price: $17.29
/pk 24, $0.72/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Green Tea
- Beverage Format Green Tea
- Size Single Serving
- Net Weight 0.56 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celestial Seasonings
- MFR # 14734
- Zoro # G102683627
- UPC # 99555147346
- Country of Origin China
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Green Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | Green Tea |
Beverage Format | Green Tea |
Net Weight | 0.56 lbs |
For Use With | Keurig® K-Cup® System |
Description
Good health. Great taste. Green tea leaves come from the same plant as traditional black tea, but are quickly dried to preserve their vibrant color and natural antioxidants. This blend brings together two delicious, Fair Trade Certified teas – authentic green tea and delicate Bai Mu Dan white tea – to create a smooth, balanced cup with a pleasantly mild flavor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Large Men's Black 3/4 Sleeve Chef Coat (1660L)
- SHARP MICROWAVE Magnetron (RV-MZA377WRZZ)
- COMMERCIAL CHEF 900 Watt Counter Top Microwave Oven, 0.9 Cubic Feet, Black Cabinet (CHM990B)
- MONTAGUE Grease Container Hanging 6 1/2 (2150-4)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- GREEN MOUNTAIN KCup, Vermont Country Blend Decaf, 96PK (5000330141)
- STARBUCKS BY NESPRESSO Pods Variety Pack, Blonde Espresso/Colombia/Espresso/Pikes Place, PK60 (51529)
- NESCAFE Taster's Choice Stick Pack, House Blend, .06 oz, PK480 (15782CT)
- TEAZZERS Black Tea Premium 2 oz., PK48 (TEA-TZ-U2-BK02)
- GREEN RABBIT HOLDINGS KOOL-AID JAMMERS Juice Pouch Variety Pack, 6 oz, 40 Count (22000775)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground, PK12 (C-1CT-12SBSS)
- Celestial Seasonings Beverages