Shop All Coffee and Tea
Celestial Seasonings
Decaffeinated Green Tea K-Cups, PK96 PK
Mfr # 14737
Zoro # G702683676
product price: $66.65
/pk 96, $0.69/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Decaffeinated Green Tea
- For Use With Keurig® K-Cup® System
- Beverage Format Green Tea
- Net Weight 3.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celestial Seasonings
- MFR # 14737
- Zoro # G702683676
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Green Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | Decaffeinated Green Tea |
For Use With | Keurig® K-Cup® System |
Beverage Format | Green Tea |
Net Weight | 3.5 lbs |
Description
Celestial Seasonings® Decaffeinated Green embraces the benefits of green tea without committing to the caffeine. This full-bodied brew has everything you seek from a fine-quality green tea, but you can enjoy its smooth flavor anytime—this one won't keep you up at night. Celestial Seasonings takes out the caffeine and leave in the natural goodness using a compound that occurs naturally in the tea leaves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt011 (DT-011)
- CAMBRO 4 qt. Polycarbonate Polycarbonate Measuring Cup, Clear (EA400MCCW135)
- MICROFRIDGE Compact Refrigerator, Freezer and Microwave, 2.9 cu. ft. (3.1MF7-7B1SX)
- HOBART Gasket, 00-274227-00004 (00-274227-00004)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- D2D COFFEE Day to Day Coffee 100% Pure Coffee, Kona Blend, 1.5 oz Pack, 42 Packs/Carton (23002)
- CRAZY CUPS Crazy Cups Flavored Coffee Variety Pack Selection-24 Ct (WM-CC-NewVariety-24)
- NESCAFE Nescafe Classico Coffee 14.1 oz., PK3 (17501059286853)
- FOLGERS Filter, 0.9 oz., Packet, PK40 (2550006122)
- BIGELOW steep Café Organic Green Tea, Tropical, 50PK (RCB19969)
- NUMI ORGANIC TEA Orange Spice White Tea, PK100 (30240)
- Celestial Seasonings Coffee and Tea