Celeste Stein

Celeste Stein CMPS2 15-20 mm High Summerset Therapeutic Compression Sock


product price: $16.15
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
  • Brand Celeste Stein
  • MFR # Celeste-Stein-CMPS2-1986
  • Zoro # G003744199
  • UPC #
    844857008365
  • Country of Origin China
  • Category Socks

Description

Dri-Release yarn, which looks and feels like cotton, help keep feet dry and comfortable. Non-constricting comfort band keeps socks up without binding or pinching. Reinforced heel resists abrasion and provides greater durability. Seamless toe and 360 degree cushioned foot increases comfort Machine wash support socks in a mesh laundry bag or hand wash with warm water using a mild soap or detergent designed for compression stockings. Machine dry on low heat.

Features
  • CMPS2 15-20 mm High Summerset Therapeutic Compression Sock
Specifications
  • Dimension: 4" H x 4" W x 4" L
  • Weight: 0.3 lbs