Shop All Socks
Celeste Stein
Celeste Stein Celeste-Stein-CMPSQ-3-PURP-SOLID 20-30 mmHg Womens Compression Sock with Solid Pattern; Purple - Queen
Mfr # Celeste-Stein-CMPSQ-3-PURP-SOLID
Zoro # G703742624
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celeste Stein
- MFR # Celeste-Stein-CMPSQ-3-PURP-SOLID
- Zoro # G703742624
- Country of Origin China
- Category Socks
Description
Compression helps with circulation, whether you sit all day, stand all day, or walk all day. Compression is quickly becoming a must-wear when running or exercising, or when on an airplane as a travel sock.
Features- 20-30 mmHg Womens Compression Sock with Purple Solid Pattern
- Make fun colors a part of your daily sock wear
- Graduated compression gives you the relief you need while traveling, at work, walking or just sitting
- These socks are designed to give healthy circulation
- Help your legs feel great throughout the day
- Color: Purple
- Gender: Women
- Size: Queen
- Compression Strength: 20-30 mmHg
- Pattern: Purple Solid
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO ORG)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size XL (TCG75-BIB-XL)
- VISWERX Hi-Vis Fingerless Glove-Adj Wrist XL (127-11048)
- NMC Danger Do Not Operate Contractor Lock-Out Tag, Pk10 (LOTAG32)
- CELESTE STEIN Celeste Stein CMPS-593 8-15 mmHg Leopard Therapeutic Compression Sock - Women (CMPS-593)
- CELESTE STEIN CMPS2 Bright Majik Therapeutic Compression Sock (Celeste-Stein-CMPS2-1538)
- CELESTE STEIN Celeste Stein CMPS-1613 8-15 mmHg Megan Therapeutic Compression Sock - Women (CMPS-1613)
- CELESTE STEIN Celeste Stein CMPS2-BLK 15-20 mmHg Black Therapeutic Compression Sock - Women (CMPS2-BLK)
- CELESTE STEIN Celeste Stein CMPS2 15-20 mmHg Bouquet Therapeutic Compression Sock (Celeste-Stein-CMPS2-2021)
- CELESTE STEIN CMPS 8-15 mm Hg Meg Therapeutic Compression Sock (Celeste-Stein-CMPS-1870)
- DMI Sock Aid, Wht, Terry Cloth, Contains Latex (640-8140-0055)
- Celeste Stein Foot Protection