Shop All Incandescent Light Bulbs
Celebrations
Celebrations U1RY42A1 C7 Replacemet Bubble Light Bulbs Multi-Color 3-Box
Mfr # 9812728
Zoro # G804066490
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celebrations
- MFR # 9812728
- Zoro # G804066490
- UPC # 843518012338
- Country of Origin China
- Category Incandescent Light Bulbs
Description
Bring back childhood memories when you make these multi-color bubble lights the center of your Christmas lights. These decorative bulbs are pack of 3 and must be used only in an upright position.
Features- Color : Multi-colored
- Material: Glass
- Bulb shape : Bubble light
- For use with Bubble light set (Catalog ID: 41273665) or any C7 light set
- 3 Bulbs per box
- UL listed
- Dimension: 6.3" H x 2.3" W x 6.3" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 24 in. 1-Light each 50 W LED Shop Light (SHOP284050MOTBA)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- ROYAL COVE 12 in. Vanity in Fixture White Uses Two 60-Watt Incandescent Medium Base Lamps (671385)
- DABMAR LIGHTING Step Light, 617, BZ, Recessed, Louvered (LV617-BZ)
- CELEBRATIONS Incandescent G45 Multicolored 2 ct Replacement Christmas Light Bulbs (G452RDGRA)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct Icicle Christmas Lights 5.67 ft. (44975-71)
- CELEBRATIONS Incandescent Multicolored 15 ct String Christmas Lights 15 ft. (G4515MUA)
- CELEBRATIONS Incandescent C-Type Multicolored 3 ct Replacement Christmas Light Bulbs (BUB3RDGRA)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 33 ft. (44793-71)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct Net Christmas Lights 6 ft. (44796-71)
- CURRENT GE LIGHTING 3.0W, S6 Incandescent Light Bulb (3S6/5)
- Celebrations Incandescent Light Bulbs