Shop All Wall Art & Decor
Celebrations
Celebrations 9762220 21.8 ft. Halloween Lighted Purple Light Set
Mfr # 9762220
Zoro # G203978905
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celebrations
- MFR # 9762220
- Zoro # G203978905
- UPC # 843518032602
- Country of Origin Unknown
- Category Wall Art & Decor
Description
21.8 ft. Halloween Lighted Purple Light Set
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Halloween Theme: Halloween
- Lighted: Yes
- Bulb Color: Purple
- Length: 21.8 ft.
- Number of Lights: 100 lights
- Power Source: Plug-In
- Weight: 0.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- TRUE Hinge Pin (832103)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BN/W)
- CELEBRATIONS LED Clear/Warm White 12 in. Snowflake Hanging Decor (MICB-BOHSN-WWTA)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- ROOMMATES Roommates RMK1430GM Toy Story Woody Giant Peel & Stick Wall Decal (RMK1430GM)
- 123 CREATIONS 123 Creations C630 Powder Room hand painted tassel (C630)
- TRADEMARK FINE ART Pat Saunders-White 'Stick with Me' Canvas Art, 14x14 (PS016-C1414GG)
- TRADEMARK FINE ART Katie Pertiet 'Farmhouse Fresh I' Canvas Art, 35x47 (WAP01742-C3547GG)
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- Celebrations Wall Art & Decor