Shop All Wall Art & Decor
Celebrations
Celebrations 9761974 21.8 ft. Halloween Lighted Orange Light Set
Mfr # 9761974
Zoro # G403978996
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celebrations
- MFR # 9761974
- Zoro # G403978996
- UPC # 843518032527
- Country of Origin Unknown
- Category Wall Art & Decor
Description
21.8 ft. Halloween Lighted Orange Light Set
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Halloween Theme: Halloween
- Lighted: Yes
- Bulb Color: Orange
- Length: 21.8 ft.
- Number of Lights: 100 lights
- Power Source: Plug-In
- Weight: 0.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104ES)
- CORRELL Workstation Desk, 36" D, 24" W, 34" to 42" H, Black Granite, High Pressure Laminate, Particleboard (CST2436-07)
- REGENCY Regency Legacy 42 in. Desk Shell- Mahogany (LDS4224MH)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- CELEBRATIONS LED Clear/Warm White 12 in. Snowflake Hanging Decor (MICB-BOHSN-WWTA)
- CAROLINES TREASURES 6 x 6 in. Satin Mouse Love Wall or Door Hanging Prints (CK5452DS66)
- SIGNMISSION White Circle Corrugated Plastic Sign (C-8-CIR-White)
- TRADEMARK FINE ART Ata Alishahi 'Beautiful Swan 2A' Canvas Art, 24x24 (ALI22339-C2424GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Double Trouble ' Canvas Art, 24x32 (ALI16772-C2432GG)
- TRADEMARK FINE ART Maciej Duczynski 'Iceland 34' Canvas Art, 30x47 (ALI12696-C3047GG)
- Celebrations Wall Art & Decor