Shop All Outdoor Holiday Décor
Celebrations
Celebrations 9069528 8 ft. Inflatable Santa
Mfr # 9069528
Zoro # G103713460
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Celebrations
- MFR # 9069528
- Zoro # G103713460
- UPC # 843518040966
- Country of Origin China
- Category Outdoor Holiday Décor
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Specifications- Length: 7.87 ft.
- Power Source: Plug-In
- Height: 8 ft.
- Width: 9.45 ft.
- Design: Santa
- Certifications and Listings: UL Listed
- Christmas Motif: Santa
- Light Features: Constant
- Weight: 3.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Trailer Ball, 2-5/16 2.95" x6.75" x2.55" (A-B1CM40068)
- JT EATON Stick-Em Pro Series Glue Trap For Rodents and Snakes , 2PK (100P)
- STENS Transmission Exmark Gravely Scag Tecumseh Walk Behind Mowers 241-008 (241-008)
- LOGO BRANDS Vegas Golden Knights Elite Chair (874-12E)
- CELEBRATIONS 5.5 ft. 3 Dogs w/ Candy Cane Inflatable (MY-22C553)
- CELEBRATIONS Platinum LED Multi 60 in. Twig Tree Pathway Decor (TWIGT50SWWMUA)
- CELEBRATIONS Four Season Witch With Cauldron Inflatable (MY-20W632)
- CELEBRATIONS Celebration 9 ft. Nutcracker Inflatable (MY-22N935)
- CELEBRATIONS CHRISTMAS GARAGE DOOR COVER 7ft (RE2-07-16-001)
- CELEBRATIONS MXD PINE WIREATH WW 26in. D (MPWR26WAC6WWA)
- IMPACT INNOVATIONS Snowflake Silhouette Sml (94999)
- Celebrations Outdoor Holiday Décor