Shop All Holiday Lights
Celebrations
Celebrations 9046336 LED Battery Operated C6 Multi Function String Lights; Multi Color - 50 Count
Mfr # 9046336
Zoro # G003712860
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celebrations
- MFR # 9046336
- Zoro # G003712860
- UPC # 843518040331
- Country of Origin China
- Category Holiday Lights
Description
Celebrations brings you the latest lighting solutions for decorating outdoors and indoors with new colors, styles and technology. Celebrate this holiday season enlighting your home.
Features- LED C6 Multi Function String Lights
- 50 Count
- Color: Multi Color
- Power Source: Battery Powered
- Indoor or Outdoor: Indoor and Outdoor
- Holiday: Christmas
- Lighted Length Range: 41+ ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5.5 Inch LED Rectangular Flood Light (1492135)
- ILC Replacement for Vosla H4 100/90w 24V P43t replacement light bulb lamp (H4 100/90W 24V P43T VOSLA)
- GENESIS Opal Light Panel, PK 10 (70802)
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC (ELI-S-10C)
- CELEBRATIONS GOLD LED C9 WW 25CT (44620-71)
- CELEBRATIONS RADIANT BLAST BLUE 24"" (LED-24RB-BBLA)
- CELEBRATIONS LED BIG SEED MLT 270CT (MICBGR270CXMUA)
- CELEBRATIONS Celebrations 9046453 Stay-Lit LED C6 String Christmas Lights; Cool White - 100 Count (9046453)
- CELEBRATIONS LED C9 CW 75CT (47772-71)
- CELEBRATIONS Led Min Twk Cl24.5'100Ct (G8234915)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266729 Christmas Micro Cluster Big Seed 216 LED Light Set; Cool White (266729)
- Celebrations Holiday Lights