Shop All Hanging Work Lights
Celebrations
Celebrations 9045909 49 ft. LED C9 Cool White Light Set - 75 Count
Mfr # 9045909
Zoro # G304109208
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celebrations
- MFR # 9045909
- Zoro # G304109208
- UPC # 843518039380
- Country of Origin China
- Category Hanging Work Lights
Description
Create your own Holiday season with a wide range of indoor and outdoor Christmas lights.
Features- Basic Led C Sets Novelty
- 75 Count
- Power Type: LED
- Bulb Type: C9
- Bulb Color: Cool White
- Bulb Count: 75 count
- Product Type: Light Set
- Lighted Length: 49 ft.
- Power Source: Plug-In
- Wire Color: Green wire
- Maximum Number of Sets Connected: 30
- Indoor or Outdoor: Indoor and Outdoor
- Holiday: Christmas
- Country of Origin: Kampuchea, Democra
- Weight: 3.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED27/G8S1)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular (S3280)
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- BAYCO Replacement LED Work Light Hd (SL-260)
- BERGEN INDUSTRIES Work Light Fixture 100-Watt Temporary Hi (K4-100)
- ECCO SAFETY GROUP WORKLAMP 5LED SQUARE FLOOD 12-24VDC NAPLUG W/USB PORT (EW2461)
- BAYCO Worklight W/25Ft 18/2, 60 LED (SL-2125)
- MILWAUKEE TOOL M12 Underhood Light (2125-20)
- STKR FLI PRO Telescoping Canopy Light, 8-ft Extension with Removable Flashlight (12679)
- MILWAUKEE TOOL M12 ROVER Mounting Flood Light (2364-20)
- Celebrations Hanging Work Lights