Shop All Holiday Lights
Celebrations
Celebrations 40841-71 T5 Multi-Colored Mini LED 100 Light Set
Mfr # 9194879
Zoro # G403712941
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celebrations
- MFR # 9194879
- Zoro # G403712941
- UPC # 843518019917
- Country of Origin China
- Category Holiday Lights
Description
Features
- Bulb Type: LED
- Style: Mini
- Product Type: Light Set
- Bulb Color: Multicolored
- Lighted Length: 29 ft.
- Number of Lights: 1 lights
- Indoor and Outdoor: Indoor and Outdoor
- Material Type: Plastic
- UL Listed: Yes
- Energy Star Compliant: Yes
- Wire Color Family: Green
- Flashing: No
- Power Source: Plug-In
- Traditional like bulbs
- Connect up to 21 strings of the same set
- 5, hour bulbs
- Safe, cool to the touch
- Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 11-Inch Mini Bend-A-Light Pro (16102)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 21"Max. Length (F13T5/CW PH 25PK)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 806-Slh-Tc-P (806-SLH-TC-P)
- ELCO LIGHTING 4 Low Voltage Shallow Remodel Housing" (EL1499RS)
- CELEBRATIONS LED Rice Cluster Warm White 200 ct String Christmas Lights 6.6 ft. (9922031)
- CELEBRATIONS Inc C9 Cermc Mlt 24'25Ct (C4BG4213)
- CELEBRATIONS RADIANT BLAST BLUE 24"" (LED-24RB-BBLA)
- CELEBRATIONS Gold LED C6 Red 100 ct String Christmas Lights 33 ft. (44529-71)
- CELEBRATIONS Mini Clear/Warm White 5 ct Replacement Christmas Light Bulbs (1115-2-71)
- CELEBRATIONS LED BIG SEED MLT 270CT (MICBGR270CXMUA)
- CELEBRATIONS Gold LED Mini Red 100 ct String Christmas Lights 33 ft. (44543-71)
- Celebrations Holiday Lights