Shop All Holiday Lights
Celebrations
Celebrations 2936-71 C9 Multi-Colored LED Ceramic 25 Light Set
Mfr # 9195017
Zoro # G403712996
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celebrations
- MFR # 9195017
- Zoro # G403712996
- UPC # 843518019948
- Country of Origin China
- Category Holiday Lights
Description
Features
- Bulb Type: C9
- Style: Transparent LED
- Product Type: Light Set
- Bulb Color: Multicolored
- Lighted Length: 16 ft.
- Number of Lights: 25 lights
- Wire Color Family: Green
- UL Listed: Yes
- Material Type: Plastic
- Power Source: Plug-In
- Flashing: No
- Energy Star Compliant: Yes
- Indoor and Outdoor: Indoor and Outdoor
- Traditional like bulbs
- Connect up to 87 strings of the same set
- 5, hour bulbs
- Safe, cool to the touch
- Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO 500 Lumen AAA Handheld Flashlight (NEB-FLT-0014)
- ETI Wrap Light, LED, 2 ft. (54655441)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- ILC Replacement for BULBRITE FT40/830RS (FT40/830RS BULBRITE)
- CELEBRATIONS LED LGHT MINI GRN 100CT (40845-71)
- CELEBRATIONS LED LGHT BRST TWK RED (LEDLBST100RDTWA)
- CELEBRATIONS Celebrations 1502-71 Electric Candle (95490)
- CELEBRATIONS Gold LED C9 Multicolored/Warm White 25 ct String Christmas Lights 8 ft. (44904-71)
- CELEBRATIONS LED C6 GREEN LIGHT 100CT (47954-71)
- CELEBRATIONS LED Micro Dot/Fairy Clear/Warm White 20 ct Novelty Christmas Lights 6.2 ft. (9922051)
- CELEBRATIONS LED BIG SEED MLT 270CT (MICBGR270CXMUA)
- Celebrations Holiday Lights