Shop All Holiday Lights
Celebrations
Celebrations 14098-73A Mini Window Icicle Light Set
Mfr # 9826470
Zoro # G303713208
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celebrations
- MFR # 9826470
- Zoro # G303713208
- UPC # 843518007785
- Country of Origin China
- Category Holiday Lights
Description
Features
- Bulb Type: Incandescent
- Style: Window
- Product Type: Icicle Light Set
- Bulb Color: Clear
- Lighted Length: 3.66 ft.
- Number of Lights: 50 lights
- Wire Color Family: White
- Energy Star Compliant: No
- UL Listed: Yes
- Indoor and Outdoor: Indoor and Outdoor
- Power Source: Plug-In
- Flashing: No
- Material Type: Glass
- Includes suction cups
- Connect up to 10 sets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Asymm Refl For Ssf Strps 4Ft (SSF-ASY-4-B)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- CELEBRATIONS LED Micro Dot/Fairy Clear/Warm White 20 ct Novelty Christmas Lights 6.2 ft. (9922049)
- CELEBRATIONS LED LGHT MINI WW 300CT (40765-71)
- CELEBRATIONS Led Bo Cmpt Twk Mlt15.5' (9921987)
- CELEBRATIONS INC MINI CLR 300CT (48150-71)
- CELEBRATIONS Led Bo Globe 50Lt Ww (11943-71)
- CELEBRATIONS INC ICIC MLT 300CT (14089-71)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266688 16 in. Christmas Shimmer Sphere LED Light; Pure White (266688)
- Celebrations Holiday Lights